Check Availability
  • ROBERTSHAW 

    Gas Cooking Control, Target Pilot

  • Item # 6KXH1
  • Mfr. Model # 1830-115
Gas Cooking Control,  Target Pilot
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ROBERTSHAW® gas cooking control kit, or incinerator target pilot, is a replacement for natural gas and LP gas ovens. Easy to install.
Show More Close
 

Technical Specifications

Item # 6KXH1
Mfr. Model # 1830-115
UNSPSC #39121534
Catalog Page 3032
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Gas Cooking Control
Type Incinerator Target Pilot
Gas Type NG/LP
Gas Connection 1/4"
Mounting Position Vertical
For Use With All Thermocouples
Replaces Factory # 2CH-10
Includes Thermocouple Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions