Check Availability
  • ROBERTSHAW 

    Gas Cooking Control, Tstat, 3/8In, 150-550

  • Item # 6KXF8
  • Mfr. Model # 4200-018
Gas Cooking Control, Tstat, 3/8In, 150-550
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ROBERTSHAW® gas cooking control, or thermostat, is a replacement thermostat for natural gas and LP gas ovens. Easy to install.
Show More Close
 

Technical Specifications

Item # 6KXF8
Mfr. Model # 4200-018
UNSPSC #41112209
Shipping Weight 1.77 lbs
Country of Origin Mexico *
Item Gas Cooking Control
Type Thermostat
Gas Type NG/LP
Gas Connection 3/8"
Dial Range 150 to 550
Temp. Range 150 to 550
Bulb Size 3/16" x 14-3/4"
Capillary Length 72"
For Use With Fryers, Ovens, Sterilizers
Replaces Consolidated G-106, Hobart 107522-1, Vulcan 00-407522-00001
Includes Dial, Installation Hardware
Agency Compliance CSA, ANS Z21.23
* This product's country of origin is subject to change

Compliance and Restrictions