Check Availability
  • ROBERTSHAW 

    Gas Cooking Control, Gas Valve, NG

  • Item # 6KXF6
  • Mfr. Model # 700-804
Gas Cooking Control, Gas Valve, NG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ROBERTSHAW® gas cooking control, or gas valve, is a replacement valve. Easy to install.
Show More Close
 

Technical Specifications

Item # 6KXF6
Mfr. Model # 700-804
UNSPSC #39121510
Catalog Page 3032
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Item Gas Cooking Control
Type Gas Valve
Gas Type NG
Gas Connection 3/4"
For Use With Commercial Cooking Applications
Replaces A.O. Smith B-5183
Includes Reducer Bushings
Agency Compliance CSA, ANSI Z21.20, ANSI Z21.21, ANSI Z21.15, ANZI Z21.18
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In