Check Availability
  • ROBERTSHAW 

    Elect Cook Control, High Limit , 440

  • Item # 6KXH9
  • Mfr. Model # 5225-054
Elect Cook Control, High Limit , 440
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ROBERTSHAW® electric cooking control, or high temperature limit, is a replacement for electric heating elements.
Show More Close
 

Technical Specifications

Item # 6KXH9
Mfr. Model # 5225-054
UNSPSC #39121510
Catalog Page 3032
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item Electric Cooking Control
Type High Temperature Limit
Voltage 125/250/480 VAC
Bulb Size 1/4" x 4-7/8"
Capillary Length 30"
Temp. Range 440
For Use With Wells 38656
Replaces LCH-J6-024-00-00
Includes Manual Reset Button
Agency Compliance UL E12103
* This product's country of origin is subject to change

Compliance and Restrictions