Check Availability
  • ROBERTSHAW 

    Elec Cook Control,Tstat,Repl Sp-192

  • Item # 6KXJ8
  • Mfr. Model # 5300-641
Elec Cook Control,Tstat,Repl Sp-192
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ROBERTSHAW® electric cooking control is a replacement thermostat for electric heating elements.
Show More Close
 

Technical Specifications

Item # 6KXJ8
Mfr. Model # 5300-641
UNSPSC #41112209
Shipping Weight 0.95 lbs
Country of Origin Mexico *
Item Electric Cooking Control
Type Thermostat
Voltage 120/277 VAC
Dial Range 200 - 400
Bulb Size 5/16" x 7-1/2"
Capillary Length 36"
Stem Length 2"
Replaces SP-192
Includes Dial and Hardware
Agency Compliance CSA
* This product's country of origin is subject to change

Compliance and Restrictions