Check Availability
  • ROBERTS 

    Traction Non-Slip Rug Strip, 25 Ft

  • Item # 5HXD9
  • Mfr. Model # 50-580
Traction Non-Slip Rug Strip, 25 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5HXD9
Mfr. Model # 50-580
UNSPSC #30161701
Catalog Page 891
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Traction Nonslip Rug Strip
Size 2-1/2" x 25 ft.
Characteristics One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface,
Application For Holding Rugs and Mats in Place
For Use With Carpet Flooring
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In