Check Availability
  • ROBERTS 

    Stiff Angled Floor Scraper with 4" Carbon Steel Blade, 19" Handle Length

  • Item # 5HXD0
  • Mfr. Model # 10-294
Stiff Angled Floor Scraper with 4" Carbon Steel Blade, 19" Handle Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5HXD0
Mfr. Model # 10-294
UNSPSC #27112009
Catalog Page 888
Shipping Weight 0.86 lbs
Country of Origin Taiwan *
Knife / Scraper Sub-Category Scrapers
Nonsparking No
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Standard
Blade Width 4"
Blade Material Carbon Steel
Handle Material Steel/Foam Grip
Item Angled Floor Scraper
Blade Length 4"
Handle Length 19"
Color Red/Natural
Handle Design Cushion Grip
No. of Edges 1
Overall Length 20"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.