Check Availability
Saw, Jamb, 6 in, 110v
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LF52
Mfr. Model # 10-46
UNSPSC #27111508
Catalog Page 891
Shipping Weight 9.5 lbs
Country of Origin China *
Item Undercut Jamb Saw
Motor 110V, 60 Hz, 5.8 Amp
No Load RPM 10,000
Blade 20 Tooth, 6" Dia, Carbide
Arbor Size 5/8" Dia, Blade Adapter 20mm
Characteristics Height Adjustment From 3/16 to 1 1/8"
Application Designed To Trim Wood Door Jambs And Base Boards, Cuts Inside Corners And Under Toe Kicks
Includes Molded Carrying Case And 6" Carbide Tipped Blade
* This product's country of origin is subject to change

Welcome Sign In