Check Availability
  • ROBERTS 

    Matching/Seam Repair Carpet Stretcher

  • Item # 43Z117
  • Mfr. Model # 10-128
Matching/Seam Repair Carpet Stretcher
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z117
Mfr. Model # 10-128
UNSPSC #30161701
Shipping Weight 20.35 lbs
Country of Origin Taiwan *
Item Pattern Matching/Seam Repair Carpet Stretcher
Construction Aluminum Frame, Dual Powerheads
Characteristics Locking Action Enables Hands-Off Seam Repair, On/Off Knob Provides Locking or Conventional Operation, Adjustable Pin Depths For Different Carpet Thicknesses, Holds Up To 300 lb. of Stretch Tension
Application For Carpet Installation
Includes Custom Molded Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In