Check Availability
  • ROBERTS 

    Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp

  • Item # 1TGF8
  • Mfr. Model # 10-56
Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TGF8
Mfr. Model # 10-56
UNSPSC #30161701
Catalog Page 891
Shipping Weight 11.89 lbs
Country of Origin China *
Item Longneck Jamb Saw
Motor 120V, 60 Hz, 9.6 Amp
No Load RPM 8000
Blade 6 3/16" Carbide Tooth
Arbor Size 5/8" Dia, Blade Adapter 20mm
Characteristics Height Adjustment from 0 to 1-1/16"
Application Trims Wood Door Jambs And Base Boards, Cuts Inside Corners And Under Toe Kicks
Includes Molded Carrying Case And 6 3/16" Carbide Tipped Blade
* This product's country of origin is subject to change

Welcome Sign In