Check Availability
Double-Sided Acrylic Tape, 75 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MAX-GRIP® Carpet Installation Tape features a non-toxic acrylic adhesive that provides a strong, instant bond for carpet, moldings, and trim in most carpet installations.

• Use indoors or out
• Helps eliminate the need for a tack strip or seaming iron
Show More Close
 

Technical Specifications

Item # 5HXE0
Mfr. Model # 50-550
UNSPSC #30161701
Catalog Page 891
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Double-Sided Tape for Carpet Flooring
Size 1-7/8" x 75 ft.
Construction Non-Toxic, Acrylic Adhesive
Characteristics One Roll
Application For Indoor/Outdoor Carpet Installations
For Use With Carpet Flooring
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In