Check Availability
  • ROBERTS 

    Double-Sided Acrylic Tape, 50 Ft

  • Item # 5HXD8
  • Mfr. Model # 50-540
Double-Sided Acrylic Tape, 50 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5HXD8
Mfr. Model # 50-540
UNSPSC #30161701
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Double-Sided Tape for Vinyl Flooring
Size 1-7/8" x 50 ft.
Construction Acrylic Adhesive
Characteristics One Roll
Application For Modified Loose Lay Vinyl Sheet Flooring, Wall, Base and Vinyl Trim Installation
For Use With Vinyl Flooring
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In