Check Availability
Carpet Seam Tape, 15ft, Pressure Sensitive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12L728
Mfr. Model # STEZ15
UNSPSC #30161701
Catalog Page 891
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Carpet Seaming Tape
Size 15 ft.
Characteristics Pressure Sensitive, No Heat Needed, Industrial Strength, Single Side
Application For Temporary Repairs And Tight Areas
For Use With Carpeting
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In