Check Availability
  • ROBERTS 

    Carpet Knee Kicker,17-1/2 to 21-1/2 In.

  • Item # 43Z127
  • Mfr. Model # 10-422BK
Carpet Knee Kicker,17-1/2 to 21-1/2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z127
Mfr. Model # 10-422BK
UNSPSC #30161701
Shipping Weight 5.3 lbs
Country of Origin Taiwan *
Item Carpet Knee Kicker
Size 17-1/2 to 21-1/2"
Construction Extra Heavy Aluminum Casting
Characteristics High Contour Neck, Thick Bumper Pad, Wide Head, Non Slip Checkered Hand Grip, Center Grooved Head
Application For Carpet Installation
* This product's country of origin is subject to change

Compliance and Restrictions