Check Availability
Carpet Knee Kicker, 19 to 23 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z126
Mfr. Model # 10-410
UNSPSC #30161701
Catalog Page 891
Shipping Weight 5.25 lbs
Country of Origin Taiwan *
Item Carpet Knee Kicker
Size 19 to 23"
Construction Steel Body, Heavy Aluminum Casting, Baked Epoxy Finish
Characteristics Shock Absorbent Bumper, Double Locking Pins, High Contour Neck, Center Grooved Head
Application For Carpet Installation
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In