Check Availability
Carpet Installation Kit W/24 In Tool Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The ROBERTSĀ® carpet installation kit contains tools needed for installing carpets. The metal tool box holds a deluxe knee kicker, GT carpet trimmer, cushion-back cutter, carpet seam roller, razor blade knife, utility knife, base molding lifter, ripping hammer, napping shears, stair tool, seam adhesive applicator, chalk reel, white chalk refill, and leather tool pouch.
Show More Close
 

Technical Specifications

Item # 1TGH6
Mfr. Model # 10-750
UNSPSC #30161701
Catalog Page 891
Shipping Weight 47.81 lbs
Country of Origin USA *
Item Carpet Installation Kit
Includes 24" Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer, Cushion Back Cutter, Carpet Seam Roller, Razor Blade Knife, Utility Knife, Base Molding Lifter, Leather Tool Pouch, Ripping Hammer, Napping Shears, Stair Tool, Seam Adhesive Applicator, Chalk Reel, White Chalk Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov