Check Availability
Carpet Heat Bond Iron, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LF49
Mfr. Model # 10-282G-2
UNSPSC #47111601
Catalog Page 891
Shipping Weight 3.8 lbs
Country of Origin South Korea *
Item PTFE Carpet Heat Bond Iron
Characteristics 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord Guide, Stay-cool Handle, Up-front Thermostat
Application Comb Profile End On Base Plate Forms Ridges in Adhesive To The End Of The Seam
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In