Check Availability
  • ROADPRO 

    Warning Light,Round,PK4

  • Item # 52YG24
  • Mfr. Model # RP-1277A4P
Warning Light,Round,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YG24
Mfr. Model # RP-1277A4P
UNSPSC #39111706
Shipping Weight 0.44 lbs
Country of Origin Taiwan *
Item Warning Light
Mounting - Vehicle Lighting Permanent
Lens Shape - Vehicle Lighting Round
Lens Color - Vehicle Lighting Amber
Length - Vehicle Lighting 2"
Width - Vehicle Lighting 2"
Height - Vehicle Lighting 2"
Diameter - Vehicle Lighting 2"
Wiring Connection - Vehicle Lighting Pigtail
Manufacturer Warranty - Vehicle Lighting 1 Year Limited Warranty
Lighting Technology - Vehicle Lighting LED
Number of LEDs 8
Flash Type Synchronized/Alternating
Flashes per Minute Variable
Power Source 12VDC
Current Drawn 0.5A
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Features Sealed
Standards DOT
Includes Pigtail
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms