This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ROADPRO 

    Coffee Maker, Auto Travel, 12V

  • Item # 33NU76
  • Mfr. Model # RPSC784
Coffee Maker, Auto Travel, 12V Coffee Maker,Auto Travel,12V Coffee Maker,Auto Travel,12V Coffee Maker,Auto Travel,12V Coffee Maker,Auto Travel,12V Coffee Maker,Auto Travel,12V

Product Details

This coffee maker is designed for use in auto travel. Indoor use only. Includes mounting bracket.
Show More Close
 

Technical Specifications

Item # 33NU76
Mfr. Model # RPSC784
UNSPSC #52141526
Shipping Weight 2.7 lbs
Country of Origin China *
Item Coffee Maker
Type Auto Travel
Capacity 16 oz.
Amps 13
Watts 156
Voltage (DC) 12
Used For Vehicle Travel, Indoor Use Only
Includes 12V 7 ft. Power Cord, Mounting Bracket
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions