Check Availability
  • ROADPRO 

    Cigarette Lighter Plug, Reverse Polarity

  • Item # 39CJ19
  • Mfr. Model # RP-222
Cigarette Lighter Plug, Reverse Polarity Cigarette Lighter Plug,Reverse Polarity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CJ19
Mfr. Model # RP-222
UNSPSC #26111722
Catalog Page 0
Shipping Weight 0.2 lbs
Country of Origin China *
Item Cigarette Lighter Plug
Type Reverse Polarity
Size 6" W x 1" D x 3" H
Voltage (DC) 12
Used For Replacement Lighter Plug
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In