Check Availability
  • ROADPRO 

    Car Pot, Heater, 12V, 7A

  • Item # 33NU69
  • Mfr. Model # 5021
Car Pot, Heater, 12V, 7A Car Pot,Heater,12V,7A Car Pot,Heater,12V,7A Car Pot,Heater,12V,7A Car Pot,Heater,12V,7A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This car pot is designed for heating beverages and food. It includes a 12V 4 ft. power cord.
Show More Close
 

Technical Specifications

Item # 33NU69
Mfr. Model # 5021
UNSPSC #52152008
Shipping Weight 2.0 lbs
Country of Origin China *
Item Car Pot
Type Heater
Capacity 20 oz.
Amps 7
Watts 85
Voltage (DC) 12
Used For Heating Beverages and Food
Includes 12V 4 ft. Power Cord
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions