Check Availability
  • ROADKING 

    Wireless Headset, Portable, Capacity 12V

  • Item # 52YF87
  • Mfr. Model # RK300
Wireless Headset, Portable, Capacity 12V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52YF87
Mfr. Model # RK300
UNSPSC #43191609
Shipping Weight 1.1 lbs
Country of Origin China *
Item Wireless Headset
Talk Time (Minutes) 30
Range 66 ft
Microphone Type - Headsets Flexible Gooseneck Microphone Boom
Noise Canceling Yes
Connection Type - Automotive Headsets Wireless
Includes USB Charge Cable, Lightening Connector, Spare Ear Pieces
For Use With Any bluetooth connectable phone
Rechargeable Battery Yes
Features 10x Noise Canceling Technology and Wind Suppression; V3.0 Bluetooth Technology; Up to 66' (20 Meters) Operation Range; Twice the Wireless Freedom of Most Bluetooth Wireless Headsets; Up to 30 Hours Talk Time with Up to 600 Hours Standby Time; Multi-Point Allows Connection to Two Cell Phones at the Same Time; Wireless Audio to Support Music Streaming; Wideband Audio for Crystal Clear Audio Performance; Adjustable Headset with Flexible Boom Microphone; Headset to Handset Transfer
Standby Time (Hours) 600
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.