Check Availability
  • Door Closer Accessories
  • RIXSON 

    Aluminum Overhead Concealed Door Closer Body, 1 EA

  • Item # 4AZZ1
  • Mfr. Model # X00000608-ABA
Aluminum Overhead Concealed Door Closer Body, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Overhead concealed door closer is for doors weighing up to 200-lb. and no larger than 3-1/2 ft. W x 8-ft. H. Offset allows use of continuous or template hinges, or intermediate and bottom pivots to hang doors.
Show More Close
 

Technical Specifications

Item # 4AZZ1
Mfr. Model # X00000608-ABA
UNSPSC #30171514
Shipping Weight 10.55 lbs
Country of Origin USA *
Item Overhead Concealed Door Closer Body
For Use With Aluminum Door Frames
Finish Aluminum
Color Gray
Length 12-45/64"
Includes Closer Body Only (Arm and Track Not Included)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In