Check Availability
  • RIVERSIDE MFG. 

    Flood Light,6-1/2" L,6-1/2" W

  • Item # 36TP22
  • Mfr. Model # 20154-1
Flood Light,6-1/2" L,6-1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TP22
Mfr. Model # 20154-1
UNSPSC #25181708
Shipping Weight 1.18 lbs
Country of Origin USA *
Item Flood Light
Wide Range - Vehicle Lighting Perimeter Light
Length - Vehicle Lighting 6-1/2"
Width - Vehicle Lighting 6-1/2"
Height - Vehicle Lighting 2-1/8"
Lens Color - Vehicle Lighting Clear
Number of Flash Patterns - Vehicle Lighting 1
Number of Heads 1
Lighting Technology - Vehicle Lighting LED
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Wire Harness
Voltage - Vehicle Lighting 12VDC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms