Check Availability
  • RITTAL 

    Security Lock, For Use With: Enclosures, 1 EA

  • Item # 32XA63
  • Mfr. Model # 2418000
Security Lock, For Use With: Enclosures, 1 EA Security Lock,Enclosures
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fitted to enclosure doors, the RITTALĀ® security lock protects against contact with live electrical equipment when the master switch is on. Locks the door when the master switch is on. Connection voltage to lock magnet: 24VDC, 8W.
Show More Close
 

Technical Specifications

Item # 32XA63
Mfr. Model # 2418000
UNSPSC #39121301
Shipping Weight 1.63 lbs
Country of Origin Germany *
Item Security Lock
For Use With Enclosures
Sub-Category Locking Accessories
Application Fitted to Doors, to Protect Against Contact with Live Electrical Equipment When Master Switch Is On.
* This product's country of origin is subject to change

Compliance and Restrictions