Check Availability
  • RITTAL 

    Radiant Enclosure Heater, Thermostat None, 120/240VAC, Watts 63 to 75, 1 Phase

  • Item # 6YDJ7
  • Mfr. Model # 3105350
Radiant Enclosure Heater, Thermostat None, 120/240VAC, Watts 63 to 75, 1 Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RITTAL fan-forced enclosure heater provides freeze and condensation protection in cabinets, control panels, and other enclosures. An energy-efficient economical solution for heating. Includes 35mm DIN rail clip and mounting hardware.
Show More Close
 

Technical Specifications

Item # 6YDJ7
Mfr. Model # 3105350
UNSPSC #40101821
Shipping Weight 1.33 lbs
Country of Origin Germany *
Item Radiant Enclosure Heater
Watts 63 to 75
Heater Voltage 120/240VAC
Thermostat None
Length 2"
Width 3"
Height 9"
Phase 1
Includes 35mm DIN Rail Clip, Mounting Hardware, Instructions
Standards UL, cUL, CE
* This product's country of origin is subject to change

Welcome Sign In