Check Availability
  • RITTAL 

    Mounting Panel, Carbon Steel, For Use With: Mfr. No. 1513510, 1541510, 1 EA

  • Item # 32WZ96
  • Mfr. Model # 1573700
Mounting Panel, Carbon Steel, For Use With: Mfr. No. 1513510, 1541510, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the RITTALĀ® mounting plate with networking, DVR, monitor, and server enclosures. The snap-in mounting plate includes hardware.
Show More Close
 

Technical Specifications

Item # 32WZ96
Mfr. Model # 1573700
UNSPSC #39121302
Shipping Weight 15.84 lbs
Country of Origin Germany *
Item Mounting Panel
Material Carbon Steel
For Use With Mfr. No. 1513510, 1541510
Sub-Category Mounting Accessories
Application For Component Installation Inside of The Enclosure
Includes Assembly Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.