Check Availability
  • RITTAL 

    Mounting Panel, Carbon Steel, For Use With: Mfr. No. 1508510, 1530010, 1536510, 1676600, 1 EA

  • Item # 32WZ91
  • Mfr. Model # 1568700
Mounting Panel, Carbon Steel, For Use With: Mfr. No. 1508510, 1530010, 1536510, 1676600, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the RITTALĀ® interior panel for installation outside of an enclosure or as a replacement panel. Panels are notched in the center.
Show More Close
 

Technical Specifications

Item # 32WZ91
Mfr. Model # 1568700
UNSPSC #39121302
Shipping Weight 4.18 lbs
Country of Origin Germany *
Item Mounting Panel
Material Carbon Steel
For Use With Mfr. No. 1508510, 1530010, 1536510, 1676600
Sub-Category Mounting Accessories
Application For Component Installation Inside of The Enclosure
Includes Assembly Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.