Check Availability
  • RITTAL 

    LED System Light, Aluminum, For Use With: Enclosures and Sealed Cases, 1 EA

  • Item # 32XA44
  • Mfr. Model # 4140820
LED System Light, Aluminum, For Use With: Enclosures and Sealed Cases, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RITTALĀ® LED system light is intended for use in enclosures or sealed cases. Light is safe, economical, and low maintenance. Vertically hinged light cone. Integral through-wiring. Includes 20 LED lights. 24VDC.
Note: Requires LED connection cable, No. 32XA47 (sold separately).
Show More Close
 

Technical Specifications

Item # 32XA44
Mfr. Model # 4140820
UNSPSC #39112102
Shipping Weight 0.66 lbs
Country of Origin Germany *
Item LED System Light
Material Aluminum
For Use With Enclosures and Sealed Cases
Sub-Category Lighting Accessories
Application For Use With Enclosures
Height 12.92"
Length 0.81"
Width 13.00"
* This product's country of origin is subject to change

Compliance and Restrictions