Check Availability
  • RITTAL 

    Keylocking Thumb Turn, 316 Stainless Steel, Brushed Finish

  • Item # 5AAJ6
  • Mfr. Model # WMQTPLS6
Keylocking Thumb Turn, 316 Stainless Steel, Brushed Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RITTALĀ® padlocking key lock is a universal lock system without the key locking insert. Padlockable handle. Suitable for almost any application including junction boxes and wall-mount enclosures.
Show More Close
 

Technical Specifications

Item # 5AAJ6
Mfr. Model # WMQTPLS6
UNSPSC #39121301
Shipping Weight 0.35 lbs
Country of Origin Germany *
Item Keylocking Thumb Turn
Material 316 Stainless Steel
Finish Brushed
For Use With Stainles Steel Junction Boxes and Wallmount Enclosures
Sub-Category Locking Accessories
Application Padlocking Latch
Height 1.85"
Length 1.33"
Width 2.28"
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions