Check Availability
  • RITTAL 

    Heavy Duty Support Rail,PK2

  • Item # 5GJY3
  • Mfr. Model # 9963499
Heavy Duty Support Rail,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GJY3
Mfr. Model # 9963499
UNSPSC #46171610
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Slide Support Bracket Kit
For Use With Server and Network Cabinets
Material Sheet Steel
Load Capacity 200 lb.
Mounting 19" Rack Mount
Height 1-3/4"
Width 1-3/16"
Length 22 to 30"
Color Chromate
Characteristics Depth Adjustable
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.