Check Availability
  • RITTAL 

    Enclosure Light, Carbon Steel, Light Gray Powder Finish, For Use With: Steel Enclosures, 1 EA

  • Item # 6UUN2
  • Mfr. Model # 9968111
Enclosure Light, Carbon Steel, Light Gray Powder Finish, For Use With: Steel Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RITTALĀ® enclosure light features an On/Off rocker switch. Includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 6UUN2
Mfr. Model # 9968111
UNSPSC #39121301
Shipping Weight 3.9 lbs
Country of Origin Germany *
Item Enclosure Light
Material Carbon Steel
Finish Light Gray Powder
For Use With Steel Enclosures
Sub-Category Lighting Accessories
Height 4.30"
Length 18.40"
Width 1.80"
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In