Check Availability
  • RITTAL 

    Enclosure Key, Die Cast Zinc, Matte Finish

  • Item # 20RF01
  • Mfr. Model # 2531000
Enclosure Key, Die Cast Zinc, Matte Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RITTALĀ® enclosure key is designed for use with 3mm double-bit enclosure locking systems.
Show More Close
 

Technical Specifications

Item # 20RF01
Mfr. Model # 2531000
UNSPSC #39121301
Shipping Weight 0.1 lbs
Country of Origin Italy *
Item Enclosure Key
Material Die Cast Zinc
Finish Matte
For Use With 3mm Double-Bit Enclosures Locking Systems
Sub-Category Locking Accessories
Application For Enclosure Lock Inserts
Height 0.40"
Length 3.50"
Width 2.20"
* This product's country of origin is subject to change

Compliance and Restrictions