Check Availability
  • RITTAL 

    7"H x 7"W x 4"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 32XA34
  • Mfr. Model # 9517100
7"H x 7"W x 4"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32XA34
Mfr. Model # 9517100
UNSPSC #39121302
Shipping Weight 1.41 lbs
Country of Origin Germany *
Item - Electrical Enclosure Enclosure
Enclosure NEMA Rating 4X
Metallic / Non-Metallic Non-Metallic
Material of Enclosure Fiberglass Reinforced Polycarbonate
Nominal Enclosure Depth 4"
Nominal Enclosure Height 7"
Nominal Enclosure Width 7"
Enclosure Cover Type Screw On
Solid / Clear Cover Clear
Closure Method Screws
Knockouts No
Finish Powder Coated
Color Light Gray
Depth 3.50"
Enclosure Cover Features Screw Latch
Height 7.20"
Includes Cover Screws, Insulating Plug for Wallmounting Screws
IP Rating 66
Mounting Wall
Series PK
Standards UL Listed, cUL, UL File E86711
Width 7.00"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.