Check Availability
  • RITTAL 

    49"H x 32"W x 12"D Metallic Sloped Top Enclosure, Stainless Steel, Knockouts: No, 1/4 Turn Latch Clo

  • Item # 32WZ40
  • Mfr. Model # 1317600
49"H x 32"W x 12"D Metallic Sloped Top Enclosure, Stainless Steel, Knockouts: No, 1/4 Turn Latch Clo
Qty
  • Web Price
    $3,357.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WZ40
Mfr. Model # 1317600
UNSPSC #39121301
Shipping Weight 150.0 lbs
Country of Origin Germany *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 4X
Metallic / Non-Metallic Metallic
Material of Enclosure 316L Stainless Steel
Nominal Enclosure Depth 12"
Nominal Enclosure Height 49"
Nominal Enclosure Width 32"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method 1/4 Turn Latch
Knockouts No
Finish Brushed
Color Stainless Steel
Depth 12.00"
Enclosure Cover Features Concealed Hinge, Hygienic Lock Inserts
Gasket Silicone
Height 49.00"
Includes Silicone Gasket
Interior Panel Included
IP Rating 66
Metal Gauge 14
Mounting Wall
Series HD
Standards UL Listed, cUL, CFR 177.2600
Width 32.00"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.