Check Availability
  • RITTAL 

    3620 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12

  • Item # 2PUY3
  • Mfr. Model # 3304510
3620 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12
Qty
  • Web Price
    $3,205.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RITTAL® enclosure air conditioner features a condenser coil coated to stay cleaner for consistent performance even in harsh environments. Features icing protection, startup delay, and connection for a door limit switch. This side-mount model has air inlets and outlets positioned for optimal heat dissipation. Includes configurable alarm, logging capability, master-slave operation for up to 10 units, and terminal-block connection. Adjustable temperature setpoint: 68°F to 131°F. Status display includes enclosure temperature. 115VAC, 1-phase, 60/50 Hz.
Show More Close
 

Technical Specifications

Item # 2PUY3
Mfr. Model # 3304510
UNSPSC #40101701
Shipping Weight 102.0 lbs
Country of Origin Germany *
Item Enclosure Air Conditioner
Cooling Capacity 3620 BtuH
Housing Material Carbon Steel
Mounting Wall Mount
Cooling Method Refrigerant
NEMA Enclosure Type 12
Height 37.00"
Width 16.00"
Depth 10.00"
Standards UL/cUL Listed, CE, CSA, GS, CCC
Wiring Method Terminalblock
Amps 10.6/11.1
Hz 50/60
Voltage 115
Phase Single
Control Type Comfort Controller
Housing Color Gray (RAL 7035)
Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator
* This product's country of origin is subject to change

Compliance and Restrictions