Check Availability
2664 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RITTAL® enclosure air conditioner features a condenser coil coated to stay cleaner for consistent performance even in harsh environments. Features icing protection, startup delay, and connection for a door limit switch. This side-mount model has air inlets and outlets positioned for optimal heat dissipation. Includes configurable alarm, logging capability, master-slave operation for up to 10 units, and terminal-block connection. Adjustable temperature setpoint: 68°F to 131°F. Status display includes enclosure temperature. 230VAC, 1-phase, 60/50 Hz.
Show More Close
 

Technical Specifications

Item # 2PUY2
Mfr. Model # 3361500
UNSPSC #40101701
Shipping Weight 51.25 lbs
Country of Origin Germany *
Item Enclosure Air Conditioner
Cooling Capacity 2664 BtuH
Housing Material Carbon Steel
Mounting Wall Mount
Cooling Method Refrigerant
NEMA Enclosure Type 12
Height 22.00"
Width 11.00"
Depth 11.00"
Standards UL/cUL Listed, CE, CSA, GS, CCC
Wiring Method Terminalblock
Amps 2.7/2.7
Hz 50/60
Voltage 230
Phase Single
Refrigerant R134a
Control Type Comfort Controller
Housing Color Gray (RAL 7035)
Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil
* This product's country of origin is subject to change

Welcome Sign In