Check Availability
  • RITTAL 

    2664 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12

  • Item # 2PUY1
  • Mfr. Model # 3361510
2664 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RITTAL® enclosure air conditioner features a condenser coil coated to stay cleaner for consistent performance even in harsh environments. Features icing protection, startup delay, and connection for a door limit switch. This side-mount model has air inlets and outlets positioned for optimal heat dissipation. Includes configurable alarm, logging capability, master-slave operation for up to 10 units, and terminal-block connection. Adjustable temperature setpoint: 68°F to 131°F. Status display includes enclosure temperature. 115VAC, 1-phase, 60/50 Hz.
Show More Close
 

Technical Specifications

Item # 2PUY1
Mfr. Model # 3361510
UNSPSC #40101701
Catalog Page 313
Shipping Weight 50.85 lbs
Country of Origin Germany *
Item Enclosure Air Conditioner
Cooling Capacity 2664 BtuH
Housing Material Carbon Steel
Mounting Wall Mount
Cooling Method Refrigerant
NEMA Enclosure Type 12
Height 22.00"
Width 11.00"
Depth 11.00"
Standards UL/cUL Listed, CE, CSA, GS, CCC
Wiring Method Terminalblock
Amps 5.3
Hz 60
Voltage 115
Phase Single
Control Type Comfort Controller
Housing Color Gray (RAL 7035)
Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil
* This product's country of origin is subject to change

Welcome Sign In