Check Availability
  • RITTAL 

    26"H x 24"W x 8"D Metallic Sloped Top Enclosure, Stainless Steel, Knockouts: No, 1/4 Turn Latch Clos

  • Item # 32WZ38
  • Mfr. Model # 1310600
26"H x 24"W x 8"D Metallic Sloped Top Enclosure, Stainless Steel, Knockouts: No, 1/4 Turn Latch Clos
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WZ38
Mfr. Model # 1310600
UNSPSC #39121301
Shipping Weight 60.28 lbs
Country of Origin Germany *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 4X
Metallic / Non-Metallic Metallic
Material of Enclosure 316L Stainless Steel
Nominal Enclosure Depth 8"
Nominal Enclosure Height 26"
Nominal Enclosure Width 24"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method 1/4 Turn Latch
Knockouts No
Finish Brushed
Color Stainless Steel
Depth 8.00"
Enclosure Cover Features Concealed Hinge, Hygienic Lock Inserts
Gasket Silicone
Height 26.00"
Includes Silicone Gasket
Interior Panel Included
IP Rating 66
Metal Gauge 14
Mounting Wall
Series HD
Standards UL Listed, cUL, CFR 177.2600
Width 24.00"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.