Check Availability
  • RITTAL 

    2083 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12

  • Item # 2PUX8
  • Mfr. Model # 3303510
2083 BtuH Refrigerant Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RITTAL® enclosure air conditioner features a condenser coil coated to stay cleaner for consistent performance even in harsh environments. Features icing protection, startup delay, and connection for a door limit switch. This side-mount model has air inlets and outlets positioned for optimal heat dissipation. Includes configurable alarm, logging capability, master-slave operation for up to 10 units, and terminal-block connection. Adjustable temperature setpoint: 68°F to 131°F. Status display includes enclosure temperature. 115VAC, 1-phase, 60/50 Hz.
Show More Close
 

Technical Specifications

Item # 2PUX8
Mfr. Model # 3303510
UNSPSC #40101701
Shipping Weight 41.75 lbs
Country of Origin USA *
Item Enclosure Air Conditioner
Cooling Capacity 2083 BtuH
Housing Material Carbon Steel
Mounting Wall Mount
Cooling Method Refrigerant
NEMA Enclosure Type 12
Height 22.00"
Width 11.00"
Depth 8.00"
Standards UL/cUL Listed, CE, CSA, GS, CCC
Wiring Method Terminalblock
Amps 5.7
Hz 60
Voltage 115
Phase Single
Control Type Comfort Controller
Housing Color Gray (RAL 7035)
Includes Mounting Template, Assembly Hardware and Nano-Coated Condenser Coil
* This product's country of origin is subject to change

Compliance and Restrictions