Check Availability
  • RITRON 

    Surface Mounting Bracket; For Use With XT Series

  • Item # 425Y79
  • Mfr. Model # `
Surface Mounting Bracket; For Use With XT Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425Y79
Mfr. Model # `
UNSPSC #43221525
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Surface Mounting Bracket
For Use With XT Series
Dimensions 8" W x 10" H x 1" x 1/8" D
Features Coated, Flat Metal Plate, Allows 4"x 4" Post
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.