Check Availability
  • RITE IN THE RAIN 

    Waterproof Pocket Notebook,4 x 6In.

  • Item # 3WHE7
  • Mfr. Model # 646
Waterproof Pocket Notebook,4 x 6In. Waterproof Pocket Notebook,4 x 6In. Waterproof Pocket Notebook,4 x 6In. Waterproof Pocket Notebook,4 x 6In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rite in the RainĀ® DURARITE waterproof top-spiral notebook features waterproof, synthetic paper created for extreme conditions. This durable paper can be used underwater.
Show More Close
 

Technical Specifications

Item # 3WHE7
Mfr. Model # 646
UNSPSC #14111514
Shipping Weight 0.2 lbs
Country of Origin USA *
Item DuraRite Pocket Notebook
Rule Universal
Number of Sheets 50
Paper Weight 4 mil
Sheet Size 4" x 6"
Binding Side-Spiral Wire O
Paper Color White
Cover Color White
Cover Material Polydura
National Stock No. NSN - 7530-01-545-0371
* This product's country of origin is subject to change

Compliance and Restrictions