Check Availability
  • RITE IN THE RAIN 

    Pocket Book, 64 Sheets, Tan Cover, 32lb

  • Item # 48RE21
  • Mfr. Model # 974T
Pocket Book, 64 Sheets, Tan Cover, 32lb Pocket Book,64 Sheets,Tan Cover,32lb Pocket Book,64 Sheets,Tan Cover,32lb Pocket Book,64 Sheets,Tan Cover,32lb Pocket Book,64 Sheets,Tan Cover,32lb Pocket Book,64 Sheets,Tan Cover,32lb Pocket Book,64 Sheets,Tan Cover,32lb Pocket Book,64 Sheets,Tan Cover,32lb Pocket Book,64 Sheets,Tan Cover,32lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rite in the RainĀ® all weather soft cover notebook offers a compact, yet ideal size for taking plenty of notes. Its all-weather paper can handle almost any weather you encounter in the field.
Show More Close
 

Technical Specifications

Item # 48RE21
Mfr. Model # 974T
UNSPSC #14111514
Shipping Weight 0.4 lbs
Country of Origin USA *
Item All Weather Pocket Book
Rule Universal
Number of Sheets 64
Paper Weight 32 lb.
Sheet Size 4-5/8" x 7-1/4"
Binding Perfect Bound
Paper Color Tan
Cover Color Tan
Cover Material Field Flex
Includes Reference Pages, Map Scale, Ruler, Measurement Conversion
* This product's country of origin is subject to change

Compliance and Restrictions