Check Availability
  • RITE IN THE RAIN 

    Notebook Kit, 50 Sheets, Yellow Cover

  • Item # 48RE31
  • Mfr. Model # 146B-KIT
Notebook Kit, 50 Sheets, Yellow Cover Notebook Kit,50 Sheets,Yellow Cover Notebook Kit,50 Sheets,Yellow Cover Notebook Kit,50 Sheets,Yellow Cover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rite in the Rain® all-weather notebook kit contains a CORDURA® fabric cover, a top-spiral notebook, and an all-weather pen. The tough cover, with a rugged zipper closure has room for 4 writing implements, and protects your waterproof notebook from the elements. A versatile all-weather tactical clicker pen writes on wet paper, upside down, and in in temperatures from -30°F to 250°F.
Show More Close
 

Technical Specifications

Item # 48RE31
Mfr. Model # 146B-KIT
UNSPSC #14111514
Shipping Weight 0.5 lbs
Country of Origin USA *
Item All Weather Notebook Kit
Rule Universal
Number of Sheets 50
Paper Weight 20 lb.
Sheet Size 4" x 6"
Binding Top-Spiral Wire-O
Paper Color White
Cover Color Yellow
Cover Material Polydura
Includes Cordura Zippered Pocket Cover, All-Weather Pen
* This product's country of origin is subject to change

Compliance and Restrictions