Check Availability
  • RITE IN THE RAIN 

    All Weather Notebook, Tan, 48 Sheets, PK3

  • Item # 52AU03
  • Mfr. Model # 971TFX
All Weather Notebook, Tan, 48 Sheets, PK3 All Weather Notebook,Tan,48 Sheets,PK3 All Weather Notebook,Tan,48 Sheets,PK3 All Weather Notebook,Tan,48 Sheets,PK3 All Weather Notebook,Tan,48 Sheets,PK3 All Weather Notebook,Tan,48 Sheets,PK3 All Weather Notebook,Tan,48 Sheets,PK3 All Weather Notebook,Tan,48 Sheets,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52AU03
Mfr. Model # 971TFX
UNSPSC #14111514
Shipping Weight 0.51 lbs
Country of Origin USA *
Item All Weather Notebook
Rule Universal
Number of Sheets 48
Paper Weight 32 lb.
Sheet Size 4-21/32" x 7"
Binding Stapled
Paper Color Tan
Cover Color Tan
Cover Material Field Flex
Standards ANSI/NISO Z39.48-1992 (R2002)
* This product's country of origin is subject to change

Compliance and Restrictions