Check Availability
  • RIP-TIE 

    Hook-and-Loop Cable Tie, Wrap Design, 14 lb. Tensile Strength, 0.25" Width, 3.5" Length

  • Item # 45FJ74
  • Mfr. Model # Q-35-252-BK
Hook-and-Loop Cable Tie, Wrap Design, 14 lb. Tensile Strength, 0.25" Width, 3.5" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for small bundle of cables, this RIP-TIE hook-and-loop cable tie can be used to corral cell phone cords, portable music player earphone cords, and small charger cables. This heavy-duty tie is nonmetallic and can be used safely around electrical equipment without causing short circuits. Ideal as a replacement for nylon wire ties it’s reusable up to 200 times.
Show More Close
 

Technical Specifications

Item # 45FJ74
Mfr. Model # Q-35-252-BK
UNSPSC #39121703
Shipping Weight 0.158 lbs
Country of Origin USA *
Item Hook-and-Loop Cable Tie
Design Wrap
Tensile Strength 14 lb.
Width 0.25"
Length 3.5"
Color Black
Max. Bundle Dia. 0.8"
Thickness 0.03"
Material Nylon/Polyethylene
Temp. Range 0 Degrees to 220 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms