Check Availability
  • RIP-TIE 

    Hook-and-Loop Cable Tie, Wrap Design, 90 lb. Tensile Strength, 1.00" Width, 9.0" Length

  • Item # 45FH85
  • Mfr. Model # J-B9-C05-BK
Hook-and-Loop Cable Tie, Wrap Design, 90 lb. Tensile Strength, 1.00" Width, 9.0" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FH85
Mfr. Model # J-B9-C05-BK
UNSPSC #39121703
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Hook-and-Loop Cable Tie
Design Wrap
Tensile Strength 90 lb.
Width 1.00"
Length 9.0"
Color Black
Max. Bundle Dia. 2.5"
Thickness 0.25"
Material Nylon
Temp. Range -70 Degrees to 200 Degrees F
Includes Aluminum Carabiner
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms