Check Availability
  • RIP-TIE 

    Hook-and-Loop Cable Tie, Wrap Design, 90 lb. Tensile Strength, 1.00" Width, 4.0" Length

  • Item # 45FH67
  • Mfr. Model # C-04-005-GY
Hook-and-Loop Cable Tie, Wrap Design, 90 lb. Tensile Strength, 1.00" Width, 4.0" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hook-and-loop fasteners from Rip-Tie® allow you to corral cables and cords to help improve efficiency and safety. They attach in seconds and are easy to use and reuse. Strong and durable, they keep cords neat, organized, and out of your way. CableCatch ties have peel-away backing, making them easy to install. “Soft Hold” maintains the integrity of the cable. Acrylic pressure sensitive adhesive securely attaches CableCatch to equipment racks, desks, or walls. One quick pull of the tab released the cable for quick equipment set-ups.
Show More Close
 

Technical Specifications

Item # 45FH67
Mfr. Model # C-04-005-GY
UNSPSC #39121703
Shipping Weight 0.045 lbs
Country of Origin USA *
Item Hook-and-Loop Cable Tie
Design Wrap
Tensile Strength 90 lb.
Width 1.00"
Length 4.0"
Color Gray
Max. Bundle Dia. 1.0"
Thickness 0.19"
Material Nylon
Temp. Range -70 Degrees to 200 Degrees F, -20 Degrees to 225 Degrees F
Includes Acrylic Adhesive Back for Permanent Attachment to Smooth Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms