Check Availability
  • RIP-TIE 

    Hook-and-Loop Cable Tie, Wrap Design, 90 lb. Tensile Strength, 2.00" Width, 18.0" Length

  • Item # 45FH61
  • Mfr. Model # EW-18-010-BK
Hook-and-Loop Cable Tie, Wrap Design, 90 lb. Tensile Strength, 2.00" Width, 18.0" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rip-TieĀ® brand cable tie is nonmetallic and can be used safely around electrical equipment without causing short circuits and around computers without demagnetizing disks.
Show More Close
 

Technical Specifications

Item # 45FH61
Mfr. Model # EW-18-010-BK
UNSPSC #39121703
Catalog Page 405
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Hook-and-Loop Cable Tie
Design Wrap
Tensile Strength 90 lb.
Width 2.00"
Length 18.0"
Color Black
Max. Bundle Dia. 4.0"
Thickness 0.19"
Material Nylon
Temp. Range -70 Degrees to 200 Degrees F
Includes Ties for Attachment to Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms