Check Availability
  • RIP-TIE 

    Hook-and-Loop Cable Tie, Wrap Design, 90 lb. Tensile Strength, 1.00" Width, 6.0" Length

  • Item # 45FG96
  • Mfr. Model # H-06-010-GN
Hook-and-Loop Cable Tie, Wrap Design, 90 lb. Tensile Strength, 1.00" Width, 6.0" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hook-and-loop fasteners from Rip-Tie® allow you to corral cables and cords to help improve efficiency and safety. They attach in seconds and are easy to use and reuse. Strong and durable, they keep cords neat, organized, and out of your way. Heavy-duty premium original cable wraps are tested up to 10,000 releases for jobs that require frequent wrapping and unwrapping. One end semipermanently attaches to a cable; the other end has a pull tab to fasten and unfasten the Rip-Tie with one hand.

• 4 punched holes to suit various cable sizes
• Nylon tie provided to anchor cablewrap onto a cable
Show More Close
 

Technical Specifications

Item # 45FG96
Mfr. Model # H-06-010-GN
UNSPSC #39121703
Shipping Weight 0.067 lbs
Country of Origin USA *
Item Hook-and-Loop Cable Tie
Design Wrap
Tensile Strength 90 lb.
Width 1.00"
Length 6.0"
Color Green
Max. Bundle Dia. 1.5"
Thickness 0.13"
Material Nylon
Temp. Range -70 Degrees to 200 Degrees F
Includes Ties for Attachment to Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms